1Ft Cat6 Cable W/Boot Purple
- Mfr # C6MB-P1-AX
- Zoro # G0430931
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
1 ft
Shielded
No
Features
Molded, Strain Relief, Booted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6MB-P1-AX
- Zoro #
- G0430931
- UPC #
- 845282066357
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 1 ft
- Wire Size
- 24 AWG
- Cable Length
- 1 ft
Details
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- No
- Features
- Molded, Strain Relief, Booted
- Wire Gauge
- 24 AWG
- Item - Data Cable
- Patch Cable
- Jacket Color
- Purple
- Category - Data Cable
- Category 6
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
- Connector Plating
- Gold
- Performance Category
- Category 6
- End 2 Gender
- Male
- Item
- Network Cable
- End 1 Gender
- Male
- Cable Jacket Color
- Purple
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.