Shop AXIOM
See all product information
Create Account
1FT CAT6A SNAGLESS SHIELDED (S/FTP) PATCH CABLE - BLACK - TAA COMPLIANT
- Mfr # AXG104447
- Zoro # G723960619
product price:Â
$
14.35
/ea
Key Features
End 2 Gender
Male
End 1 Connection Type
RJ-45
Performance Category
Category 6a
NEC Article and Type
CM
Cable Length
1 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG104447
- Zoro #
- G723960619
- UPC #
- -
- Country of Origin
- United States
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6a
- NEC Article and Type
- CM
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- Cable Jacket Color
- Black
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
Dimensions
- Cable Length
- 1 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.