Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1G QP SFP NETWORK ADAPTER

  • Mfr # AXG95726

  • Zoro # G821704481


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Expansion Slot Type
SFP
Height
6.5 in
Features
PXE Support, Single Root I/O Virtualization (SR-IOV), UEFI Support
Form Factor
Plug-in Card
Host Interface
PCI Express 2.1 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG95726
Zoro #
G821704481
UPC #
-
Country of Origin
Multiple

Dimensions

Height
6.5 in
Width
0.6 in

Details

Item
Gigabit Ethernet Card
Expansion Slot Type
SFP
Features
PXE Support, Single Root I/O Virtualization (SR-IOV), UEFI Support
Form Factor
Plug-in Card
Host Interface
PCI Express 2.1 x4
Fiber Mode Supported
Single-mode, Multi-mode
Media Type Supported
Optical Fiber
Network Standard
1000Base-X
Total Number of Expansion Slots
4
Device Supported
Server
Includes
Gigabit Ethernet CardFull Height and Half Height Mounting Brackets
Maximum Data Transfer Rate
1-Gbit/s
Operating System Compatibility
Windows Server 2012, Red Hat Enterprise Linux 6.x, Windows Server 2003 x64, DOS NDIS 2, Windows Server 2008 R2 x64, Red Hat Enterprise Linux 5.6, Windows Vista x32, Windows Server 2008 x32, Windows Server 2012 R2, Windows 8 x32, FreeBSD 7.2, VMware Workstation, SUSE Linux Enterprise Server (SLES) 11 SP1, Vmware ESX 4.02, Windows Server 2012 R2 x64, Windows Server 2008 R2, Windows Server 2003 x32, Windows Server 2008 x64, Windows 8 x64, Windows 8.1 x32, Windows Server 2012 x64, Linux kernel 2.6.30 x64, Linux Kernel 2.6.30, SUSE Linux Enterprise Server (SLES) 10 SP4, Windows 8.1 x64, DOS ODI, Windows Vista x64, Windows 7 x32, Windows 7 x64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.