1Gb Ddr-333 Sodimm For Acer - 91.49V29.004
- Mfr # 91.49V29.004-AX
- Zoro # G0232938
product price:Â
$
65.99
/ea
Key Features
Memory Speed
333 MHz
Device Supported
Notebook
Number of Pins
200
Compatibility
Acer - Aspire 3004LCi, Micron - TransPort T2200.
Memory Standard
DDR-333/PC-2664
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91.49V29.004-AX
- Zoro #
- G0232938
- UPC #
- 845282023022
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 1 GB
Details
- Memory Speed
- 333 MHz
- Device Supported
- Notebook
- Number of Pins
- 200
- Compatibility
- Acer - Aspire 3004LCi, Micron - TransPort T2200.
- Item
- RAM Module
- Memory Standard
- DDR-333/PC-2664
- Memory Technology
- DDR SDRAM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.