1Gb Ddr-333 Sodimm For Apple
- Mfr # M9594G/A-AX
- Zoro # G0308160
product price:Â
$
69.25
/ea
Key Features
Memory Standard
DDR-333/PC-2664
Memory Size
1 GB
Number of Pins
200
Device Supported
Notebook
Memory Speed
333 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M9594G/A-AX
- Zoro #
- G0308160
- UPC #
- 845282059120
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 1 GB
Details
- Memory Standard
- DDR-333/PC-2664
- Item
- RAM Module
- Number of Pins
- 200
- Device Supported
- Notebook
- Memory Speed
- 333 MHz
- Compatibility
- Apple - PowerBook G4 (12-inch 1.33GHz),Apple - PowerBook G4 (15-inch FW800),Apple - PowerBook G4 (17-inch),Apple - iBook G4 (Mid 2005),Apple - iMac (15-inch USB 2.0),Apple - iMac (17-inch USB 2.0),Apple - PowerBook G4 (17-inch 1.67GHz),Apple - iMac (20-inch USB 2.0),Apple - PowerBook G4 (17-inch 1.33GHz),Apple - PowerBook G4 (15-inch 1.5/1.33GHz),Apple - PowerBook G4 (17-inch 1.5GHz),Apple - PowerBook G4 (12-inch 1.5GHz),Apple - PowerBook G4 (15-inch 1.67/1.5GHz).
- Memory Technology
- DDR SDRAM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.