Shop AXIOM
See all product information
Create Account
1Gb Ddr-333 Sodimm For Dell - A0388055, A0461912, A0717895
- Mfr # A0717895-AX
- Zoro # G0235771
product price:Â
$
69.29
/ea
Key Features
Thickness
149.6 mil
Width
1.3 in
Memory Standard
DDR-333/PC-2664
Number of Pins
200
Bandwidth
333 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0717895-AX
- Zoro #
- G0235771
- UPC #
- 845282049343
- Country of Origin
- Unknown
- Memory Standard
- DDR-333/PC-2664
- Number of Pins
- 200
- Item
- RAM Module
- Memory Storage
- 1 GB
Dimensions
- Thickness
- 149.6 mil
- Width
- 1.3 in
- Bandwidth
- 333 MHz
- Length
- 2.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.