Shop AXIOM
See all product information
Create Account
1Gb Ddr-333 Sodimm For Fujitsu - Fpcem101Ap, S26391-F670-L510
- Mfr # FPCEM101AP-AX
- Zoro # G0273389
product price:Â
$
69.29
/ea
Key Features
Thickness
149.6 mil
Memory Speed
333 MHz
Compatibility
Fujitsu-Siemens - Stylistic ST5010,ST5010D,ST5011,ST5011DFujitsu-Siemens - Lifebook S7010,S7010DFujitsu-Siemens - LifeBook S6210Fujitsu-Siemens - Lifebook E Series E8010Fujitsu-Siemens - LifeBook T Series T4010/T4010DFujitsu-Siemens - Stylistic ST5000 Series ST5032Fujitsu Technology Solutions - LifeBook N5010Fujitsu Technology Solutions - LifeBook S6210Fujitsu Technology Solutions - LifeBook S6220Fujitsu Technology Solutions - LifeBook S6130
Number of Pins
200
Memory Technology
DDR SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPCEM101AP-AX
- Zoro #
- G0273389
- UPC #
- 845282010664
- Country of Origin
- Unknown
- Memory Speed
- 333 MHz
- Compatibility
- Fujitsu-Siemens - Stylistic ST5010,ST5010D,ST5011,ST5011DFujitsu-Siemens - Lifebook S7010,S7010DFujitsu-Siemens - LifeBook S6210Fujitsu-Siemens - Lifebook E Series E8010Fujitsu-Siemens - LifeBook T Series T4010/T4010DFujitsu-Siemens - Stylistic ST5000 Series ST5032Fujitsu Technology Solutions - LifeBook N5010Fujitsu Technology Solutions - LifeBook S6210Fujitsu Technology Solutions - LifeBook S6220Fujitsu Technology Solutions - LifeBook S6130
- Number of Pins
- 200
- Memory Technology
- DDR SDRAM
- Item
- RAM Module
- Device Supported
- Notebook
- Memory Standard
- DDR-333/PC-2664
Dimensions
- Thickness
- 149.6 mil
- Memory Size
- 1 GB
- Length
- 2.7 in
- Width
- 1.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.