Shop AXIOM
See all product information
Create Account
1Gb Ddr-333 Sodimm For Gateway - 5000735
- Mfr # 5000735-AX
- Zoro # G0267131
product price:Â
$
69.25
/ea
Key Features
Length
2.7 in
Width
1.3 in
Thickness
149.6 mil
Memory Speed
333 MHz
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000735-AX
- Zoro #
- G0267131
- UPC #
- 845282008623
- Country of Origin
- Unknown
- Item
- RAM Module
- Memory Speed
- 333 MHz
- Device Supported
- Notebook
- Form Factor
- SoDIMM
- Memory Standard
- DDR-333/PC-2664
- Memory Technology
- DDR SDRAM
- Number of Pins
- 200
Dimensions
- Length
- 2.7 in
- Width
- 1.3 in
- Thickness
- 149.6 mil
- Memory Size
- 1 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.