1Gb Ddr-333 Sodimm For Hp - 324702-001, 344868-001, Dc890B
- Mfr # 344868-001-AX
- Zoro # G0260682
product price:Â
$
70.29
/ea
Key Features
Width
1.3 in
Thickness
149.6 mil
Length
2.7 in
Memory Standard
DDR-333/PC-2664
Number of Pins
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 344868-001-AX
- Zoro #
- G0260682
- UPC #
- 845282012057
- Country of Origin
- Unknown
Dimensions
- Width
- 1.3 in
- Thickness
- 149.6 mil
- Length
- 2.7 in
- Memory Size
- 1 GB
Details
- Memory Standard
- DDR-333/PC-2664
- Number of Pins
- 200
- Memory Technology
- DDR SDRAM
- Device Supported
- Notebook
- Form Factor
- SoDIMM
- Memory Speed
- 333 MHz
- Item
- RAM Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.