USBC100-5462 DC/DC Adapter - 100 W - 3 ft Cable - 12 V DC, 32 V DC Input
- Mfr # USBC100-5462
- Zoro # G314885031
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Max. Output
100 W
USB Type-C
Yes
Cable Length
3 ft
Output Connectors Detail
USB-C
Device Supported
Mobile Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USBC100-5462
- Zoro #
- G314885031
- UPC #
- 767377012653
- Country of Origin
- United States
Dimensions
- Cable Length
- 3 ft
Details
- Item
- DC/DC Adapter
- Max. Output
- 100 W
- USB Type-C
- Yes
- Output Connectors Detail
- USB-C
- Device Supported
- Mobile Device
- Includes
- Cig Plug 36" Input Cable, USB-C 36" output cable
- Input Connectors Detail
- SMK
- Input Voltage
- 12 V DC, 32 V DC
- Compatible Devices
- Mobile Device
- Input Voltage Range
- 12 V DC - 32 V DC
- Maximum Output Power
- 100 W
- Package Contents
- USBC100-5462 DC/DC Adapter Cig Plug 36 in Input Cable USB-C 36 in output cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.