Shop AXIOM
See all product information
Create Account
8GB DDR5-4800 SODIMM FOR HP
- Mfr # 4M9Y4AA-AX
- Zoro # G410872102
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Compatibility
HP-Compaq - ENVY 34-c1xxx All-in-One,HP-Compaq - ENVY Notebook 16-h0xxx Series OLED / Touch (DDR5),HP-Compaq - Elite 600 G9 Mini,HP-Compaq - Elite 600 G9 Mini / Wolf Pro Security Edition,HP-Compaq - Elite 800 G9 Mini Desktop,HP-Compaq - EliteBook 1040 14" G9 Notebook,HP-Compaq - EliteBook 840 G9 14-inch,HP-Compaq - EliteBook 845 14 inch G9 Notebook,HP-Compaq - EliteBook 860 G9 Notebook,HP-Compaq - EliteBook 865 16 inch G9 Notebook,HP-Compaq - EliteOne 840 G9 23.8-inch,HP-Compaq - EliteOne 840 G9 27-inch,HP-Compaq - HP 34 inch All-in-One Desktop PC,HP-Compaq - Omen Laptop 16-b1xxx / 16t-b1xxx Series,HP-Compaq - Omen Laptop 16-k0xxx / 16t-k0xxx Series (DDR5),HP-Compaq - Omen Laptop 16-n0xxx / 16z-n0xxx Series (DDR5),HP-Compaq - Omen Laptop 17t-ck1xxx Series (DDR5),HP-Compaq - Victus Laptop 16-d1xxx / 16t-d1xxx Series (DDR5),HP-Compaq - Victus Laptop 16-e1xxx / 16z-e1xxx Series (DDR5),HP-Compaq - Victus Laptop 16t-d1xxx Series (DDR5),HP-Compaq - Z2 G9 Mini Workstation,HP-Compaq - ZBook Firefly 14 G9 Mobile Workstation,HP-Compaq - ZBook Firefly 16 Inch G9 Mobile Workstation,HP-Compaq - ZBook Fury 16 G9 Mobile Workstation,HP-Compaq - ZBook Power G9 15.6 Mobile Workstation,HP-Compaq - ZBook Studio 16" G9 Mobile Workstation,HP-Compaq - ZHAN4 99 G4 Mobile Workstation (DDR5)
Memory Speed
4800 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Memory Voltage
1.10 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4M9Y4AA-AX
- Zoro #
- G410872102
- UPC #
- 840177853555
- Country of Origin
- China
- Compatibility
- HP-Compaq - ENVY 34-c1xxx All-in-One,HP-Compaq - ENVY Notebook 16-h0xxx Series OLED / Touch (DDR5),HP-Compaq - Elite 600 G9 Mini,HP-Compaq - Elite 600 G9 Mini / Wolf Pro Security Edition,HP-Compaq - Elite 800 G9 Mini Desktop,HP-Compaq - EliteBook 1040 14" G9 Notebook,HP-Compaq - EliteBook 840 G9 14-inch,HP-Compaq - EliteBook 845 14 inch G9 Notebook,HP-Compaq - EliteBook 860 G9 Notebook,HP-Compaq - EliteBook 865 16 inch G9 Notebook,HP-Compaq - EliteOne 840 G9 23.8-inch,HP-Compaq - EliteOne 840 G9 27-inch,HP-Compaq - HP 34 inch All-in-One Desktop PC,HP-Compaq - Omen Laptop 16-b1xxx / 16t-b1xxx Series,HP-Compaq - Omen Laptop 16-k0xxx / 16t-k0xxx Series (DDR5),HP-Compaq - Omen Laptop 16-n0xxx / 16z-n0xxx Series (DDR5),HP-Compaq - Omen Laptop 17t-ck1xxx Series (DDR5),HP-Compaq - Victus Laptop 16-d1xxx / 16t-d1xxx Series (DDR5),HP-Compaq - Victus Laptop 16-e1xxx / 16z-e1xxx Series (DDR5),HP-Compaq - Victus Laptop 16t-d1xxx Series (DDR5),HP-Compaq - Z2 G9 Mini Workstation,HP-Compaq - ZBook Firefly 14 G9 Mobile Workstation,HP-Compaq - ZBook Firefly 16 Inch G9 Mobile Workstation,HP-Compaq - ZBook Fury 16 G9 Mobile Workstation,HP-Compaq - ZBook Power G9 15.6 Mobile Workstation,HP-Compaq - ZBook Studio 16" G9 Mobile Workstation,HP-Compaq - ZHAN4 99 G4 Mobile Workstation (DDR5)
- Memory Speed
- 4800 MHz
- Green Environmental Attribute
- Environmentally Friendly
- Memory Technology
- DDR5 SDRAM
- Memory Voltage
- 1.10 V
- CAS Latency
- CL40
- Number of Pins
- 262
- Item
- RAM Module
- Device Supported
- Notebook
- Memory Standard
- DDR5-4800/PC5-38400
Dimensions
- Memory Size
- 8 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.