Shop AXIOM
See all product information
Create Account
10/100/1000Mbs Dual Port Rj45 Pcie X4 Nic Card For Hp - Ku004Aa
- Mfr # KU004AA-AX
- Zoro # G0680947
product price:Â
$
94.95
/ea
Key Features
Network Standard
10/100/1000Base-T
Number of Network (RJ-45) Ports
2
Form Factor
Plug-in Card
Height
5.7 in
Media Type Supported
Twisted Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KU004AA-AX
- Zoro #
- G0680947
- UPC #
- 841280109621
- Country of Origin
- Unknown
- Item
- Gigabit Ethernet Card
- Network Standard
- 10/100/1000Base-T
- Number of Network (RJ-45) Ports
- 2
- Form Factor
- Plug-in Card
- Media Type Supported
- Twisted Pair
- Host Interface
- PCI Express 2.1 x4
- Number of Ports
- 2
- Device Supported
- Server
Dimensions
- Height
- 5.7 in
- Width
- 0.7 in
- Depth
- 2.6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.