1Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Dell - 400-Atjj-Ax

  • Mfr # 400-ATJJ-AX

  • Zoro # G9567698


product price:  $869.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell EMC PowerEdge Servers: R640, R740XD, R740, C6420
Interface
SATA
Recording Capacity
1 TB
Speed
7200 RPM
Hot Pluggable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-ATJJ-AX
Zoro #
G9567698
UPC #
841280165429
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Dell EMC PowerEdge Servers: R640, R740XD, R740, C6420
Interface
SATA
Recording Capacity
1 TB
Speed
7200 RPM
Hot Pluggable
Yes
Spindle Speed (rpm)
7200
Drive Type
Internal
Form Factor
3.5"
Device Supported
Server
Storage Capacity
1 TB
Drive Interface Standard
SATA/600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.