1Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Lenovo - 4Xb0F28712

  • Mfr # 4XB0F28712-AX

  • Zoro # G0645159


product price:  $826.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo ThinkServer: ThinkServer RD350, ThinkServer RD450, ThinkServer RD550, ThinkServer TD350
Interface
SATA
Recording Capacity
1 TB
Speed
7200 RPM
Drive Interface
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4XB0F28712-AX
Zoro #
G0645159
UPC #
845282097726
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Lenovo ThinkServer: ThinkServer RD350, ThinkServer RD450, ThinkServer RD550, ThinkServer TD350
Interface
SATA
Recording Capacity
1 TB
Speed
7200 RPM
Drive Interface
SATA/600
Compatibility
Lenovo ThinkServer: ThinkServer RD350, ThinkServer RD450, ThinkServer RD550, ThinkServer TD350
Drive Type
Internal
Buffer
64 MB
Device Supported
Server
Hot Swappable
Yes
Spindle Speed
7200 rpm
Drive Interface Standard
SATA/600
Storage Capacity
1 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.