1TB C5000N SERIES NVME M.2 TAA

  • Mfr # AXG103341

  • Zoro # G221704531


product price:  $512.34
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
3.1 in
Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
1 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG103341
Zoro #
G221704531
UPC #
198105020730
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 4.0 x4
Storage Capacity
1 TB
Drive Type
Internal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.