1TB C7000N SERIES PCIE GEN4X4 NVME M.2 TLC SSD - TAA COMPLIAN
Mfr # AXG101059
Zoro # G010872380
product price:Â $486.99
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Recording Capacity
1 TB
Endurance (DWPD)
0.64
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AXG101059
Zoro #
G010872380
UPC #
840177852008
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
3.1 in
Details
Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
1 TB
Endurance (DWPD)
0.64
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Series
C7000n
Green Environmental Attribute
Environmentally Friendly
Drive Type
Internal
Endurance (TBW)
700 TB
Wireless LAN
No
Random 4KB Read
360000IOPS
Random 4KB Write
645000IOPS
Environmentally Friendly
Yes
Storage Capacity
1 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.