1TB M.2 2230 NVME DLX4 PCIE GEN4 X4

  • Mfr # 901559

  • Zoro # G116430552


product price:  $861.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Maximum Read Transfer Rate
5200-MB/s
Device Supported
Desktop PC
Interface
PCI Express NVMe
Maximum Write Transfer Rate
4370-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901559
Zoro #
G116430552
UPC #
810078000000
Country of Origin
Mexico

Dimensions

Length
1.2 in
Width
0.9 in

Details

Environmentally Friendly
Yes
Maximum Read Transfer Rate
5200-MB/s
Device Supported
Desktop PC
Item
Solid State Drive
Interface
PCI Express NVMe
Maximum Write Transfer Rate
4370-MB/s
Drive Type
Internal
Storage Capacity
1 TB
Random 4KB Read
195000IOPS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Encryption Standard
256-bit AES
Endurance (TBW)
500 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
289000IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.