1TB USB-C 3.1 GEN2 EXTERNAL PORTABLE HARD DRIVE 7200RPM
Mfr # USBC31HD2571TB-AX
Zoro # G810873921
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Recording Capacity
1 TB
Speed
7200 RPM
Host Interface
USB 3.1 (Gen 2) Type C
Drive Type
External
Wireless LAN
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC31HD2571TB-AX
Zoro #
G810873921
UPC #
840177822537
Country of Origin
China
Details
Item
Hard Drive
Recording Capacity
1 TB
Speed
7200 RPM
Host Interface
USB 3.1 (Gen 2) Type C
Drive Type
External
Wireless LAN
No
External Drive Type
Portable
Storage Capacity
1 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.