This item is Discontinued.

Axiom 2 TB Portable Hard Drive - 2.5" External - SATA - Black USBC31HD2552TB-AX

This item is Discontinued.

Axiom

2 TB Portable Hard Drive - 2.5" External - SATA - Black (Discontinued)

Mfr # USBC31HD2552TB-AX
Zoro # G810873860
UPC # 840177822551
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USBC31HD2552TB-AX
Zoro #
G810873860
UPC #
840177822551
Country of Origin
China

Dimensions

Height
1/2 in
Width
3.1 in
Length
5 in

Details

Item
Hard Drive
For Use With
ASUS - EeeBox PC EB1037ASUS - K550 Notebook K550CA-DH31TASUS - M32 Desktop M32ADASUS - M51 Desktop M51BCASUS - P10S WS MotherboardASUS - P550 Notebook P550CAASUS - P8B75-M LEASUS - ROG G11CDASUS - TUF Gaming A15ASUS - VivoBook 15 X540UAASUS - VivoBook S15 S532FASUS - VivoMini UN62ASUS - VivoMini UN65HASUS - VivoMini VC66Acer - Aspire 5532 SeriesAcer - Aspire 5742/G/Z Series AS5742/G/Z-xxxAcer - Aspire 7741Z AS7741Z-xxxAcer - Aspire E1-522-xxxAcer - Aspire M1640 SeriesAcer - Aspire M3641 SeriesAcer - Aspire M5201 SeriesAcer - Aspire Nitro 5 AN515-46xxx AMD (DDR5)Acer - Aspire Nitro 5 AN517-42xxx AMD (DDR5)Acer - Aspire One D255E AOD255E-xxxAcer - Aspire One D270 AOD270-xxxAcer - Aspire TimelineX 4820T/TG AS4820TG-xxAcer - Aspire V5 Series V5-xxxAcer - Aspire X3200 SeriesAcer - Chromebook AC710 Series C710-xxxAcer - Chromebox CXI4Acer - Extensa 5620 SeriesAcer - Extensa 5635Z SeriesAcer - Extensa 620CD/CDTAcer - Predator Helios 300 (PH315-55-xxx) (DDR5)Acer - Predator Helios 300 (PH317-56-xxx) (DDR5)Acer - Predator Orion 3000Acer - TravelMate P2 P214-53-xxx SeriesAcer - TravelMate P2 TMP215-53-xxxxAcer - TravelMate P4 TMP449-xxxAcer - TravelMate Spin P4 Acer - Veriton 4 Series VZ4630G-xxxAcer - Veriton All-in-One Z4880GAcer - Veriton M Series VM6640G-xxxAcer - Veriton N Series N4640G MiniAcer - Veriton X Series X4680GAcer - Veriton X4660GAcer - Veriton Z Series Z4640G All-in-One ComputerApple - Mac Pro (8-core)Apple - Mac Pro (Early 2008), 8-coreApple - Mac Pro (Early 2009), 8-coreApple - Mac Pro (Early 2009), Quad-coreApple - Mac Pro (Late 2013)Apple - Mac Pro (Mid 2010), 12-coreApple - Mac Pro (Mid 2010), 6-coreApple - Mac Pro (Mid 2010), 8-coreApple - Mac Pro (Mid 2010), Quad-coreApple - Mac Pro (Mid 2012), 12-coreApple - Mac Pro (Mid 2012), Quad-coreApple - Mac Pro (Original)Apple - Mac Pro Tower/Rack (Late 2019)Apple - Mac mini (Early 2009)Apple - Mac mini (Late 2009)Apple - Mac mini (Late 2014)Apple - Mac mini (Mid 2010)Apple - Mac mini Server (Late 2012)Apple - MacBook (13-inch Late 2006) BlackApple - MacBook (13-inch Late 2006) WhiteApple - MacBook (13-inch) BlackApple - MacBook (13-inch) WhiteApple - MacBook (13-inch, Aluminum, Late 2008)Apple - MacBook (13-inch, Early 2008) BlackApple - MacBook (13-inch, Early 2008) WhiteApple - MacBook (13-inch, Early 2009) WhiteApple - MacBook (13-inch, Late 2007) BlackApple - MacBook (13-inch, Late 2007) WhiteApple - MacBook (13-inch, Late 2008) WhiteApple - MacBook (13-inch, Late 2009) WhiteApple - MacBook (13-inch, Mid 2007) WhiteApple - MacBook (13-inch, Mid 2009) WhiteApple - MacBook (13-inch, Mid 2010) WhiteApple - MacBook Pro (16-inch, 2019)Apple - MacBook Pro (13-inch, Early 2011)Apple - MacBook Pro (13-inch, Late 2011)Apple - MacBook Pro (13-inch, Mid 2009)Apple - MacBook Pro (13-inch, Mid 2010)Apple - MacBook Pro (13-inch, Mid 2012)Apple - MacBook Pro (15-inch Core 2 Duo)Apple - MacBook Pro (15-inch, Early 2008)
Color
Black
Interface
SATA
Recording Capacity
2 TB
Speed
5400 RPM
Host Interface
USB 3.1 (Gen 2) Type C
Includes
(1) USB 3.1 Gen 2 10-Gbps Type-C/M to USB Type-C/M, (1) USB 3.1 Gen 2 10-Gbps Type-C/M to USB Type-A/M
OS Compatibility
Windows
Drive Type
External
Drive Interface
SATA
Wireless LAN
No
Device Supported
Notebook
Platform Supported
PC
External Drive Type
Portable
Storage Capacity
2 TB
Package Contents
1 x USB 3.1 Gen 2 10-Gbps Type-C/M to USB Type-C/M, 1 x USB 3.1 Gen 2 10-Gbps Type-C/M to USB Type-A/M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.