Shop AXIOM
See all product information
Create Account
200Ft Cat6 550Mhz Patch Cable Clear-Snagless Universal Boot
- Mfr # C6MB-W200-AX
- Zoro # G9939845
product price:Â
$
82.75
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male; RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
200 ft
Cable Type
Category 6
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MB-W200-AX
- Zoro #
- G9939845
- UPC #
- 841280188893
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male; RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Cable Type
- Category 6
- Features
- Environmentally Friendly
- Material
- Copper Clad Aluminum
- Shielded
- No
- Frequency
- 550 MHz
- Color
- Clear; White
- Item - Data Cable
- Patch Cable
- Cable Jacket Color
- White
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Gender
- Male
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
Dimensions
- Length - Patch Cord
- 200 ft
- Cable Length
- 200 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.