Shop AXIOM
See all product information
Create Account
20FT CAT6A SNAGLESS SHIELDED (S/FTP) PATCH CABLE - BLACK - TAA COMPLIANT
- Mfr # AXG104448
- Zoro # G823960939
product price:Â
$
32.65
/ea
Key Features
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45
Wire Size
26 AWG
End 1 Gender
Male
NEC Article and Type
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG104448
- Zoro #
- G823960939
- UPC #
- -
- Country of Origin
- United States
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Gender
- Male
- NEC Article and Type
- CM
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- End 2 Gender
- Male
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.