Zoro Homepage

20TB 6G SATA 7.2K LFF FOR HP

  • Mfr # P53554-B21-AX

  • Zoro # G614873813


product price: $2,067.19
/ea
Free Shipping & Returns

Key Features

For Use With
HP-Compaq - ProLiant DL160 Gen10 (G10), HP-Compaq - ProLiant DL20 Gen10 (G10), HP-Compaq - ProLiant DL20 Gen10 Plus, HP-Compaq - ProLiant DL20 Gen11, HP-Compaq - ProLiant DL320 Gen11, HP-Compaq - ProLiant DL325 Gen10 (G10), HP-Compaq - ProLiant DL325 Gen11, HP-Compaq - ProLiant DL360 Gen10 (G10) Plus, HP-Compaq - ProLiant DL360 Gen11, HP-Compaq - ProLiant DL365 Gen11, HP-Compaq - ProLiant DL380 Gen10 (G10) Plus, HP-Compaq - ProLiant DL380 Gen11, HP-Compaq - ProLiant DL385 Gen10 Plus (G10), HP-Compaq - ProLiant DL385 Gen10 Plus (G10) v2, HP-Compaq - ProLiant DL385 Gen11, HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML110 Gen11 (G11), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen11 (G11), HP-Compaq - ProLiant ML350 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen11
Interface
SATA
Recording Capacity
20 TB
Speed
7200 RPM
Compatibility
HP-Compaq - ProLiant DL160 Gen10 (G10) HP-Compaq - ProLiant DL20 Gen10 (G10) HP-Compaq - ProLiant DL20 Gen10 Plus HP-Compaq - ProLiant DL20 Gen11 HP-Compaq - ProLiant DL320 Gen11 HP-Compaq - ProLiant DL325 Gen10 (G10) HP-Compaq - ProLiant DL325 Gen11 HP-Compaq - ProLiant DL360 Gen10 (G10) Plus HP-Compaq - ProLiant DL360 Gen11 HP-Compaq - ProLiant DL365 Gen11 HP-Compaq - ProLiant DL380 Gen10 (G10) Plus HP-Compaq - ProLiant DL380 Gen11 HP-Compaq - ProLiant DL385 Gen10 Plus (G10) HP-Compaq - ProLiant DL385 Gen10 Plus (G10) v2 HP-Compaq - ProLiant DL385 Gen11 HP-Compaq - ProLiant ML110 Gen10 (G10) HP-Compaq - ProLiant ML110 Gen11 (G11) HP-Compaq - ProLiant ML30 Gen10 (G10) HP-Compaq - ProLiant ML30 Gen11 (G11) HP-Compaq - ProLiant ML350 Gen10 (G10) HP-Compaq - ProLiant ML350 Gen11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P53554-B21-AX
Zoro #
G614873813
UPC #
198105003887
Country of Origin
China

Details

Item
Hard Drive
For Use With
HP-Compaq - ProLiant DL160 Gen10 (G10), HP-Compaq - ProLiant DL20 Gen10 (G10), HP-Compaq - ProLiant DL20 Gen10 Plus, HP-Compaq - ProLiant DL20 Gen11, HP-Compaq - ProLiant DL320 Gen11, HP-Compaq - ProLiant DL325 Gen10 (G10), HP-Compaq - ProLiant DL325 Gen11, HP-Compaq - ProLiant DL360 Gen10 (G10) Plus, HP-Compaq - ProLiant DL360 Gen11, HP-Compaq - ProLiant DL365 Gen11, HP-Compaq - ProLiant DL380 Gen10 (G10) Plus, HP-Compaq - ProLiant DL380 Gen11, HP-Compaq - ProLiant DL385 Gen10 Plus (G10), HP-Compaq - ProLiant DL385 Gen10 Plus (G10) v2, HP-Compaq - ProLiant DL385 Gen11, HP-Compaq - ProLiant ML110 Gen10 (G10), HP-Compaq - ProLiant ML110 Gen11 (G11), HP-Compaq - ProLiant ML30 Gen10 (G10), HP-Compaq - ProLiant ML30 Gen11 (G11), HP-Compaq - ProLiant ML350 Gen10 (G10), HP-Compaq - ProLiant ML350 Gen11
Interface
SATA
Recording Capacity
20 TB
Speed
7200 RPM
Compatibility
HP-Compaq - ProLiant DL160 Gen10 (G10) HP-Compaq - ProLiant DL20 Gen10 (G10) HP-Compaq - ProLiant DL20 Gen10 Plus HP-Compaq - ProLiant DL20 Gen11 HP-Compaq - ProLiant DL320 Gen11 HP-Compaq - ProLiant DL325 Gen10 (G10) HP-Compaq - ProLiant DL325 Gen11 HP-Compaq - ProLiant DL360 Gen10 (G10) Plus HP-Compaq - ProLiant DL360 Gen11 HP-Compaq - ProLiant DL365 Gen11 HP-Compaq - ProLiant DL380 Gen10 (G10) Plus HP-Compaq - ProLiant DL380 Gen11 HP-Compaq - ProLiant DL385 Gen10 Plus (G10) HP-Compaq - ProLiant DL385 Gen10 Plus (G10) v2 HP-Compaq - ProLiant DL385 Gen11 HP-Compaq - ProLiant ML110 Gen10 (G10) HP-Compaq - ProLiant ML110 Gen11 (G11) HP-Compaq - ProLiant ML30 Gen10 (G10) HP-Compaq - ProLiant ML30 Gen11 (G11) HP-Compaq - ProLiant ML350 Gen10 (G10) HP-Compaq - ProLiant ML350 Gen11
Disk Format
512e
Storage Capacity
20 TB
Device Supported
Storage System
Drive Type
Internal
Drive Interface Standard
SATA/600
Buffer
256 MB
Mean Time Between Failures (MTBF)
285.2 Year
Hot Swappable
Yes
Drive Interface
SATA
Series
Enterprise
Product Line
Enterprise

Description

AXIOM 20TB 6G SATA 7.2K LFF FOR HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.