1.8TB 12Gb/s SAS 10K RPM SFF 512e Hot-Swap HDD for Dell - 400-ATJR

  • Mfr # 400-ATJR-AX

  • Zoro # G9569834


product price:  $898.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell EMC PowerEdge Rack Server: R440, R840, R940, R7415, R740, R740xd, R640 Dell EMC PowerEdge Tower Server: T440
Interface
12Gb/s SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Spindle Speed (rpm)
10000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-ATJR-AX
Zoro #
G9569834
UPC #
841280160677
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Dell EMC PowerEdge Rack Server: R440, R840, R940, R7415, R740, R740xd, R640 Dell EMC PowerEdge Tower Server: T440
Interface
12Gb/s SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Spindle Speed (rpm)
10000
Disk Format
512e
Operating Power Consumption
7.80 W
Form Factor
2.5"
Buffer
128 MB
Drive Type
Internal
Device Supported
Desktop PC
Storage Capacity
1.80 TB
Hot Swappable
Yes
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.