2.4TB 12Gb/s SAS 10K RPM SFF 512e Hot-Swap HDD for Dell - 400-AUSL

  • Mfr # 400-AUSL-AX

  • Zoro # G9639980


product price:  $856.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell Servers: PowerEdge FC630, PowerEdge FC640, PowerEdge FC830, PowerEdge M520, PowerEdge M620, PowerEdge M630 Blade, PowerEdge M640, PowerEdge M820, PowerEdge M915, PowerEdge VRTX
Interface
12Gb/s SAS
Recording Capacity
2.40 TB
Speed
10000 RPM
Buffer
256 MB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-AUSL-AX
Zoro #
G9639980
UPC #
841280174780
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Dell Servers: PowerEdge FC630, PowerEdge FC640, PowerEdge FC830, PowerEdge M520, PowerEdge M620, PowerEdge M630 Blade, PowerEdge M640, PowerEdge M820, PowerEdge M915, PowerEdge VRTX
Interface
12Gb/s SAS
Recording Capacity
2.40 TB
Speed
10000 RPM
Buffer
256 MB
Operating Power Consumption
8.50 W
Disk Format
512e
Form Factor
2.5"
Spindle Speed (rpm)
10000
Drive Type
Internal
Storage Capacity
2.40 TB
Device Supported
Server
Hot Swappable
Yes
Drive Interface Standard
12Gb/s SAS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.