250GB C3300N SERIES NVME M.2 SSD

  • Mfr # SSDM2IG16NV250-AX

  • Zoro # G810873167


product price: $155.99
/ea
Free Shipping & Returns

Key Features

For Use With
Axiom Servers:
Interface
PCI Express NVMe
Recording Capacity
250 GB
Drive Interface
PCI Express NVMe
Random 4KB Write
275000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDM2IG16NV250-AX
Zoro #
G810873167
UPC #
840177856945
Country of Origin
Mexico

Dimensions

Length
3.1 in
Width
0.9 in

Details

Item
Solid State Drive
For Use With
Axiom Servers:
Interface
PCI Express NVMe
Recording Capacity
250 GB
Drive Interface
PCI Express NVMe
Random 4KB Write
275000IOPS
Device Supported
Notebook
Endurance (TBW)
125 TB
Random 4KB Read
100000IOPS
Max. Read Transfer Rate
3100 MB/s
Max. Write Transfer Rate
1400 MB/s
Drive Type
Internal
Standards
TAA Compliant
Encryption Standard
512-bit
Green Environmental Attribute
Environmentally Friendly
Series
C3300n
Endurance (DWPD)
0.46
Drive Interface Standard
PCI Express NVMe 3.0 x4
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
3100-MB/s
Maximum Write Transfer Rate
1400-MB/s
Environmentally Friendly
Yes
Storage Capacity
250 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.