7.68TB U.2 SFF SSD FOR DELL

  • Mfr # SSDUX10DJ7T6-AX

  • Zoro # G114874600


product price:  $5,978.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Endurance (TBW)
14016 TB
Maximum Sequential Read
6.54-GB/s
Maximum Sequential Write
3.91-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSDUX10DJ7T6-AX
Zoro #
G114874600
UPC #
198105003559
Country of Origin
China

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
7.68 TB
Endurance (TBW)
14016 TB
Maximum Sequential Read
6.54-GB/s
Maximum Sequential Write
3.91-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Device Supported
Data Center
Hot Swappable
Yes
Encryption Standard
256-bit AES
Endurance (DWPD)
1
Storage Capacity
7.68 TB
Random 4KB Write
200000IOPS
Drive Type
Internal
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Read
1100000IOPS
Series
UX10
Features
Triple-level Cell Flash
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 7.68TB U.2 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.