Zoro Homepage

250GB C5230E SERIES NVME M.2 TAA

  • Mfr # AXG102338

  • Zoro # G514873739


product price: $179.49
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Length
1.2 in
Interface
PCI Express NVMe
Recording Capacity
500 GB
Encryption Standard
256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG102338
Zoro #
G514873739
UPC #
840177899638
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.2 in

Details

Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
500 GB
Encryption Standard
256-bit AES
Random 4KB Read
100000IOPS
Standby Power Consumption
4.75 W
Maximum Sequential Write
1.32-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Read
4.57-GB/s
Storage Capacity
500 GB
Drive Type
Internal
Mean Time Between Failures (MTBF)
171.1 Year
Random 4KB Write
275000IOPS
Endurance (TBW)
125 TB
Endurance (DWPD)
0.446
Series
C5230e
Standards
TAA Compliant
Drive Interface
PCI Express NVMe
Features
SLC Cache
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 250GB C5230E SERIES NVME M.2 TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.