10TB 12Gb/s SAS 7.2K RPM LFF 512e Hot-Swap HDD for Dell - 400-ATKZ

  • Mfr # 400-ATKZ-AX

  • Zoro # G9589215


product price:  $1,476.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell PowerEdge: C6420, R640, R740, R740XD
Interface
Near Line SAS (NL-SAS)
Speed
7200 RPM
Hot Pluggable
Yes
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-ATKZ-AX
Zoro #
G9589215
UPC #
841280160950
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Dell PowerEdge: C6420, R640, R740, R740XD
Interface
Near Line SAS (NL-SAS)
Speed
7200 RPM
Hot Pluggable
Yes
Drive Interface Standard
12Gb/s SAS
Storage Capacity
10 TB
Device Supported
Server
Drive Type
Internal
Disk Format
512e

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.