Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250GB C5280e Series NVMe M.2 SSD

  • Mfr # SSDMIG2080ES250-AX

  • Zoro # G821702210


product price: $68.99
/ea

Key Features

Width
0.9 in
Mean Time Between Failures (MTBF)
171.1 Year
Endurance (TBW)
125 TB
Random 4KB Read
100000IOPS
Storage Capacity
250 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDMIG2080ES250-AX
Zoro #
G821702210
UPC #
198105002279
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Mean Time Between Failures (MTBF)
171.1 Year
Endurance (TBW)
125 TB
Random 4KB Read
100000IOPS
Storage Capacity
250 GB
Endurance (DWPD)
0.446
Encryption Standard
256-bit AES
Random 4KB Write
275000IOPS
Device Supported
Notebook
Maximum Sequential Read
4.57-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Sequential Write
1.32-GB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.