Shop AXIOM
See all product information
Create Account
25Ft Cat5E 350Mhz Patch Cable Molded Boot (Orange)
- Mfr # C5EMB-O25-AX
- Zoro # G0554859
product price:Â
$
13.19
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
25 ft
Features
Strain Relief, Molded, Booted
Solid / Stranded
Stranded
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5EMB-O25-AX
- Zoro #
- G0554859
- UPC #
- 845282087314
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Features
- Strain Relief, Molded, Booted
- Solid / Stranded
- Stranded
- Jacket Color
- Orange
- Wire Gauge
- 24 AWG
- Category - Data Cable
- Category 5e
- Item - Data Cable
- Patch Cable
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
- Connector Plating
- Gold
- Cable Jacket Color
- Orange
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Performance Category
- Category 5e
- End 2 Gender
- Male
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 25 ft
- Wire Size
- 24 AWG
- Cable Length
- 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.