Shop AXIOM
See all product information
Create Account
25Ft Cat6 Cable (Black) - Taa
- Mfr # AXG92615
- Zoro # G0842909
product price:Â
$
36.89
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
25 ft
Standards
TAA Compliant
Item - Data Cable
Patch Cable
Solid / Stranded
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92615
- Zoro #
- G0842909
- UPC #
- 841280130212
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Standards
- TAA Compliant
- Item - Data Cable
- Patch Cable
- Solid / Stranded
- Stranded
- Category - Data Cable
- Category 6
- Wire Gauge
- 24 AWG
- Green Environmental Attribute
- Environmentally Friendly
- Features
- Non-booted
- Jacket Color
- Black
- For Use With
- Network Device
- Contact Plating
- Gold
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- End 1 Gender
- Male
- Performance Category
- Category 6
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
Dimensions
- Length - Patch Cord
- 25 ft
- Wire Size
- 24 AWG
- Cable Length
- 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.