25Ft Cat6 Cable (White) - Taa
- Mfr # AXG96026
- Zoro # G0859167
product price:Â
$
36.89
/ea
Key Features
Cable Length
25 ft
Cable Jacket Color
White
Performance Category
Category 6
Wire Size
24 AWG
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG96026
- Zoro #
- G0859167
- UPC #
- 841280131455
- Country of Origin
- Unknown
- Cable Jacket Color
- White
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Gender
- Male
Dimensions
- Cable Length
- 25 ft
- Wire Size
- 24 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.