Shop AXIOM
See all product information
Create Account
25Ft Cat6A 650Mhz Patch Cable Molded Boot (White)
- Mfr # C6AMB-W25-AX
- Zoro # G0743448
product price:Â
$
25.89
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
25 ft
Transmission Speed
10 Gbps
Category - Data Cable
Category 6a
Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6AMB-W25-AX
- Zoro #
- G0743448
- UPC #
- 841280112201
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 25 ft
- Wire Size
- 24 AWG
- Cable Length
- 25 ft
Details
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Transmission Speed
- 10 Gbps
- Category - Data Cable
- Category 6a
- Jacket Color
- White
- Features
- Molded, Strain Relief, Booted
- Solid / Stranded
- Stranded
- Wire Gauge
- 24 AWG
- Item - Data Cable
- Patch Cable
- Green Environmental Attribute
- Environmentally Friendly
- For Use With
- Network Device
- Connector Plating
- Gold
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6a
- Item
- Network Cable
- Cable Jacket Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.