Shop AXIOM
See all product information
Create Account
25G SFP28 TO SFP28 DAC PASSIVE COPPER CABLE NVIDIA COMPATIBLE 3M
- Mfr # MCP2M00-A003E26N-AX
- Zoro # G323960521
product price:Â
$
99.99
/ea
Key Features
End 2 Connection Type
SFP28 Network
End 1 Connection Type
SFP28 Network
Jacket Material
Copper
Cable Length
9.84 ft
For Use With
Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP2M00-A003E26N-AX
- Zoro #
- G323960521
- UPC #
- -
- Country of Origin
- Multiple
- End 2 Connection Type
- SFP28 Network
- End 1 Connection Type
- SFP28 Network
- Jacket Material
- Copper
- Item
- Network Cable
- For Use With
- Switch
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.