Sc/St Multimode Duplex Om1 62.5/125 Fiber Optic Cable 5M - Taa
- Mfr # AXG92644
- Zoro # G9490110
product price:Â
$
50.15
/ea
Key Features
Standards
TAA Compliant
Single Mode/Multi-Mode
Multi-Mode
Item - Data Cable
Network Cable
For Use With
Network Device
Length - Patch Cord
16.40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG92644
- Zoro #
- G9490110
- UPC #
- 841280151378
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 16.40 ft
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Cable Length
- 16.40 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
Details
- Standards
- TAA Compliant
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Color
- Orange
- Fiber Optic Connector Type
- SC Network - Male; ST Network - Male
- Features
- Crush Resistant
- Cable Type
- Fiber Optic
- Jacket Color
- Orange
- Item
- Network Cable
- Mode
- Multi Mode
- End 2 Connection Type
- ST Network - Male
- End 1 Connection Type
- SC Network - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.