Shop AXIOM
See all product information
Create Account
25Gbase-Lr Sfp28 Transceiver For Cisco - Sfp-10/25G-Lr-S - Taa
Mfr # AXG98811
Zoro # G1847130
product price:Â
$
988.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG98811
- Zoro #
- G1847130
- UPC #
- 841280196478
- Country of Origin
- Unknown
Details
- Application
- Data Networking, Optical Network
- Features
- Environmentally Friendly
- Standards
- TAA Compliant
- Interfaces/Ports Details
- (1) LC 25GBase-LR Network
- Number of Ports
- 1
- Fiber Optic Mode
- Single-mode
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- 25 Gigabit Ethernet
- Network Technology
- 25GBase-LR
- Connector Type
- LC
- Item
- SFP28
- Compatibility
- MSA Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov