25GBASE-SR SFP28 FOR F5 NETWORKS
Mfr # F5-UPG-SFP28-SR-AX
Zoro # G610924977
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
25 Gigabit Ethernet
Number of Ports
1
Connector Type
LC
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5-UPG-SFP28-SR-AX
Zoro #
G610924977
UPC #
840177886225
Country of Origin
China
Details
Ethernet Technology
25 Gigabit Ethernet
Number of Ports
1
Connector Type
LC
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Item
SFP28 Transceiver
Network Technology
25GBase-SR
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Max. Distance Supported
0.10 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.