25Gbase-Sr Sfp28 Transceiver For Arista - Sfp-25G-Sr
- Mfr # SFP-25G-SR-AR-AX
- Zoro # G3564159
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant; TAA Compliant
Media Type Supported
Optical Fiber
Single Mode/Multi-Mode
Multi-Mode
Type
SFP28
Interface Details
1 x LC 25GBase-SR Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-25G-SR-AR-AX
- Zoro #
- G3564159
- UPC #
- 841280167164
- Country of Origin
- Unknown
Details
- Standards
- MSA Compliant; TAA Compliant
- Media Type Supported
- Optical Fiber
- Single Mode/Multi-Mode
- Multi-Mode
- Type
- SFP28
- Interface Details
- 1 x LC 25GBase-SR Network
- Network Technology
- 25GBase-SR
- Connector Type
- LC
- Total Number of Ports
- 1
- Form Factor
- Hot-swappable
- Ethernet Technology
- 25 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.