25GBASE-SR SFP28 TRANSCEIVER FOR PALO ALTO - PAN-SFP28-25GBASE-SR

  • Mfr # PAN-SFP28-25GBASE-SR-AX

  • Zoro # G610924700


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 25GBase-SR Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAN-SFP28-25GBASE-SR-AX
Zoro #
G610924700
UPC #
840177861383
Country of Origin
China

Details

Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 25GBase-SR Network
Number of Ports
1
Application
Data Networking
Item
SFP28 Transceiver
Network Technology
25GBase-SR
Ethernet Technology
25 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.