25GBASE-SR SFP28 TRANSCEIVER FOR SOLARFLARE - SOLR-SFM25G-SR-LL
Mfr # SOLR-SFM25G-SR-LL-AX
Zoro # G210924926
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Application
Optical Network
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOLR-SFM25G-SR-LL-AX
Zoro #
G210924926
UPC #
840177844270
Country of Origin
China
Details
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Application
Optical Network
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
25 Gigabit Ethernet
Item
SFP28 Transceiver
Network Technology
25GBase-SR
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.