2Tb 6Gb/S Sata 7.2K Rpm Lff Hot-Swap Hdd For Lenovo - 7Xb7A00050

  • Mfr # 7XB7A00050-AX

  • Zoro # G9794507


product price:  $929.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lenovo ThinkSystem SR550 Server
Speed
7200 RPM
Disk Format
512n
Storage Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7XB7A00050-AX
Zoro #
G9794507
UPC #
841280181634
Country of Origin
Unknown

Details

Item
Hard Drive
For Use With
Lenovo ThinkSystem SR550 Server
Speed
7200 RPM
Disk Format
512n
Storage Capacity
2 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.