Zoro Homepage

2TB C3300N SERIES NVME M.2 SSD

  • Mfr # SSDM2IG16NV2TB-AX

  • Zoro # G010873196


product price: $846.79
/ea
Free Shipping & Returns

Key Features

For Use With
Axiom COMPATIBLE SYSTEMS
Interface
PCI Express NVMe
Recording Capacity
2 TB
Standards
TAA Compliant
Max. Read Transfer Rate
3250 MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDM2IG16NV2TB-AX
Zoro #
G010873196
UPC #
840177856976
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
3.1 in

Details

Item
Solid State Drive
For Use With
Axiom COMPATIBLE SYSTEMS
Interface
PCI Express NVMe
Recording Capacity
2 TB
Standards
TAA Compliant
Max. Read Transfer Rate
3250 MB/s
Device Supported
Desktop PC
Endurance (DWPD)
0.46
Random 4KB Write
275000IOPS
Wireless LAN
No
Series
C3300n
Max. Write Transfer Rate
2900 MB/s
Green Environmental Attribute
Environmentally Friendly
Platform Supported
PC
Endurance (TBW)
1000 TB
Random 4KB Read
370000IOPS
Drive Interface
PCI Express NVMe
Drive Type
Internal
Features
Shock Resistant
Maximum Write Transfer Rate
2900-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Durability
Vibration Resistant
Storage Capacity
2 TB
Drive Interface Standard
PCI Express NVMe 3.0 x4
Maximum Read Transfer Rate
3250-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.