2TB C5000N SERIES NVME M.2 SSD
Mfr # SSDMAP08NS2TB-AX
Zoro # G421708834
product price: $965.99
/ea
Free Shipping & Returns
Key Features
Width
0.9 in
Storage Capacity
2 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Length
3.1 in
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDMAP08NS2TB-AX
Zoro #
G421708834
UPC #
198105020662
Country of Origin
Mexico
Dimensions
Width
0.9 in
Length
3.1 in
Details
Storage Capacity
2 TB
Item
Solid State Drive
Drive Interface Standard
PCI Express NVMe 4.0 x4
Interface
PCI Express NVMe
Drive Type
Internal
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.