Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2TB C5030N SERIES NVME M.2 SSD

  • Mfr # SSDMAP1630NS2TB-AX

  • Zoro # G421703044


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Gaming Console
Drive Interface Standard
PCI Express NVMe 4.0 x4
Width
0.9 in
Drive Type
Internal
Maximum Read Transfer Rate
5000-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDMAP1630NS2TB-AX
Zoro #
G421703044
UPC #
198105016252
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.2 in

Details

Device Supported
Gaming Console
Drive Interface Standard
PCI Express NVMe 4.0 x4
Item
Solid State Drive
Drive Type
Internal
Maximum Read Transfer Rate
5000-MB/s
For Use With
Sony PlayStation 5
Interface
PCI Express NVMe
Storage Capacity
2 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.