Shop AXIOM

2TB C5230E SERIES PCIE GEN4 X4 NVM

  • Mfr # SSDMIG2030E2TB-AX
  • Zoro # G714873225

product price: 
$
1,422.99
/ea
Free Shipping & Returns

Key Features

For Use With
Compatible Systems: Dell - Alienware Aurora R15 (AMD), Dell - Latitude 3510, Dell - Latitude 5420, Dell - Latitude 5431, Dell - Latitude 7330-/ 7330 2-in-1, Dell - Latitude 7440, Dell - OptiPlex 5080 Micro, Dell - OptiPlex 7090-Tower/Small Form Factor (SFF), Dell - OptiPlex Small Form Factor Plus 7010, Dell - OptiPlex Tower Plus 7010, Dell - Precision 7875 Tower, Lenovo - ThinkBook 14 G7 ARP, Microsoft - Surface Laptop 4
Width
0.9 in
Length
1.2 in
Interface
PCI Express NVMe
Recording Capacity
2 TB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSDMIG2030E2TB-AX
Zoro #
G714873225
UPC #
840177899621
Country of Origin
Mexico

Dimensions

Width
0.9 in
Length
1.2 in

Details

Item
Solid State Drive
For Use With
Compatible Systems: Dell - Alienware Aurora R15 (AMD), Dell - Latitude 3510, Dell - Latitude 5420, Dell - Latitude 5431, Dell - Latitude 7330-/ 7330 2-in-1, Dell - Latitude 7440, Dell - OptiPlex 5080 Micro, Dell - OptiPlex 7090-Tower/Small Form Factor (SFF), Dell - OptiPlex Small Form Factor Plus 7010, Dell - OptiPlex Tower Plus 7010, Dell - Precision 7875 Tower, Lenovo - ThinkBook 14 G7 ARP, Microsoft - Surface Laptop 4
Interface
PCI Express NVMe
Recording Capacity
2 TB
Maximum Sequential Write
4.66-GB/s
Drive Type
Internal
Random 4KB Read
370000IOPS
Endurance (TBW)
1000 TB
Random 4KB Write
288000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Standby Power Consumption
4.75 W
Mean Time Between Failures (MTBF)
171.1 Year
Endurance (DWPD)
0.446
Storage Capacity
2 TB
Device Supported
Notebook
Compatibility
Maximum Sequential Read
5.08-GB/s
Encryption Standard
256-bit AES
Series
C5230e
Standards
TAA Compliant
Features
Compact Design
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 2TB C5230E SERIES NVME M.2 SSD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.