Zoro Homepage

2TB C550N SERIES MOBILE SSD

  • Mfr # SSD2558X2TB-AX

  • Zoro # G910872381


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
2 TB
Max. Read Transfer Rate
550 MB/s
Series
C550n
Endurance (DWPD)
57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD2558X2TB-AX
Zoro #
G910872381
UPC #
840177863127
Country of Origin
Mexico

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
2 TB
Max. Read Transfer Rate
550 MB/s
Series
C550n
Endurance (DWPD)
57
Device Supported
Desktop PC
Drive Type
Internal
Drive Interface
SATA
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Endurance (TBW)
1250 TB
Random 4KB Write
67000IOPS
Max. Write Transfer Rate
505 MB/s
Features
Shock Resistant
Random 4KB Read
74000IOPS
Environmentally Friendly
Yes
Maximum Write Transfer Rate
505-MB/s
Maximum Read Transfer Rate
550-MB/s
Storage Capacity
2 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Durability
Shock Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.