Shop AXIOM
See all product information
Create Account
32Gb Ddr3-1066 Low Voltage Ecc Rdimm For Hp - 627810-B21
- Mfr # 627810-B21-AX
- Zoro # G0421649
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Bandwidth
1066 MHz
Number of Pins
240
Length
5.3 in
Memory Standard
DDR3-1066/PC3L-8500
Thickness
157.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 627810-B21-AX
- Zoro #
- G0421649
- UPC #
- 845282069914
- Country of Origin
- Unknown
- Number of Pins
- 240
- Item
- RAM Module
- Memory Standard
- DDR3-1066/PC3L-8500
- Memory Storage
- 32 GB
Dimensions
- Bandwidth
- 1066 MHz
- Length
- 5.3 in
- Thickness
- 157.5 mil
- Width
- 1.2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.