Shop AXIOM
See all product information
Create Account
8GB DDR4-2133 SODIMM FOR HP - T0H90AA
- Mfr # T0H90AA-AX
- Zoro # G810871927
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Number of Modules
(1) 8GB
Number of Pins
260
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T0H90AA-AX
- Zoro #
- G810871927
- UPC #
- 841280140327
- Country of Origin
- China
- Number of Modules
- (1) 8GB
- Number of Pins
- 260
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2133 MHz
- Device Supported
- Notebook
- Item
- RAM Module
- Memory Standard
- DDR4-2133/PC4-17000
- Green Environmental Attribute
- Environmentally Friendly
Dimensions
- Memory Size
- 8 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.