Shop AXIOM
See all product information
Create Account
32Gb Ddr4-2133 Ecc Rdimm For Oracle - 7113004
- Mfr # 7113004-AX
- Zoro # G0856218
product price:Â
$
832.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
CAS Latency
CL15
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Signal Processing
Registered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7113004-AX
- Zoro #
- G0856218
- UPC #
- 841280128974
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 32 GB
Details
- Features
- Environmentally Friendly
- Item
- RAM Module
- CAS Latency
- CL15
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2133 MHz
- Signal Processing
- Registered
- Number of Pins
- 288
- Error Checking
- ECC
- Memory Voltage
- 1.20V
- Memory Standard
- DDR4-2133/PC4-17000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.