Shop AXIOM
See all product information
Create Account
32Gb Ddr4-2666 Ecc Rdimm For Nutanix - C-Mem-32R4-26A
- Mfr # C-MEM-32R4-26A-AX
- Zoro # G9581244
product price:Â
$
1,005.01
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Error Checking
ECC
Memory Voltage
1.20V
Memory Speed
2666 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-MEM-32R4-26A-AX
- Zoro #
- G9581244
- UPC #
- 841280171574
- Country of Origin
- Unknown
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
- Signal Processing
- Registered
- Error Checking
- ECC
- Memory Voltage
- 1.20V
- Memory Speed
- 2666 MHz
- Number of Pins
- 288
- Memory Standard
- DDR4-2666/PC4-21300
- Device Supported
- Server
Dimensions
- Memory Size
- 32 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.